Shop All Carts, Caddies & Accessories
Moerman
Lock Casters Set of Four
Mfr # 24363
Zoro # G507471201
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.25 in
- Overall Width 3.25 in
- Height 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 24363
- Zoro # G507471201
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 2.25 in |
Overall Width | 3.25 in |
Height | 7.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Organic Lavender Scent Liquid Hand Soap 12.5 oz (11104)
- IMPACT PRODUCTS Impact IMP 1525 Urinal Mat Green Apple (IMP 1525)
- DYMON Liquid Alive Instant Odor Digester, 32 fl oz (1 quart) Bottle, 12 PK (ITW33632CT)
- ELITE MOPS & BROOMS Cutend Mophead #32 (106-4PLY-#32)
- MOERMAN Toolholder 20 (26876)
- MOERMAN Drywalker Flex Base Unit (25963)
- MOERMAN Drywalker Flex Complete Set (25962)
- MOERMAN Tool Holder Replacement Clip Male (24525)
- ALPINE INDUSTRIES Mop and Broom Holder, 1 Holder and 2 Hooks, PK2 (498-1-D)
- RUBBERMAID COMMERCIAL Motorized Kit for Housekeeping Carts (2173556)
- TOUGH GUY Mop/Broom Rack, Stainless Steel, 26 in. (1ECL4)
- Moerman Carts, Caddies & Accessories