Shop All Squeegee Parts
Moerman
Liquidator Squeegee Rubber 10 pack 10 Inch, 10PK
Mfr # 21981
Zoro # G307389324
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 2 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moerman
- MFR # 21981
- Zoro # G307389324
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 2 in |
Length | 10 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Tissue Dispenser, 2-Roll, 7-1/2"x7"x12-3/4", Black/Pearl (SJMR3500TBK)
- PIG Sorbents, 6 gal, Oil, Black, White, Polypropylene (PAN401)
- KIMBERLY CLARK/SCOTT DIY BUS 200PK Boxed WHT Rag (75260)
- STAGE2 Stage2 Hand Sanitizer Dispenser Manual Pump, 1000mL (2XL-231)
- MOERMAN Squeeze Deluxe Refill (25147)
- MOERMAN Liquidator NXTR Rubber 18 Inch, 10PK (25874)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- MOERMAN Liquidator Hard Squeegee Rubber 10 pack 14 Inch, 10PK (22287)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- MOERMAN Swivel TBar 18 Inch (20631)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- Moerman Squeegee Parts