Shop All Squeegee Parts
Moerman
Liquidator Squeegee Channel 30 22 Inch
Mfr # 26025
Zoro # G707391965
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 0.875 in
- Length 21.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 26025
- Zoro # G707391965
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 0.875 in |
Length | 21.625 in |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5079-02)
- NOBLES/TENNANT SQUEEGEE - REAR .25in, FITS TN (390942)
- A & I PRODUCTS Shop Towel Bucket (sold in lots of 2) 24" x10" x8" (A-ST200)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 50 lb bag (N-C60-50BG)
- MOERMAN Liquidator NXTR Rubber 22 Inch, 10PK (25875)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- MOERMAN Excelerator Squeegee Handle (23525)
- MOERMAN Liquidator 20 End Clips (23520)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- MOERMAN NXTR Rubber 14 Inch, 10PK (25868)
- NOBLES/TENNANT SQUEEGEE - REAR .375in APEX, FITS TN (71256)
- Moerman Squeegee Parts