Shop All Squeegee Parts
Moerman
Liquidator Squeegee Channel 20 22 Inch
Mfr # 23219
Zoro # G807391896
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 23219
- Zoro # G807391896
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 21.5 in |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- CRAWFORD CLIP SPRING 1.5""GIANT (SG1G)
- JANITIZED Filter Bag, Replaces Cleanmax Pro, PK10, 2-ply, Micro Filter, 10 PK (JAN-CMPRO-2(10))
- SCOTT Toilet Seat Cover Dispenser, Stainless Steel, 16.6 x 12.3 x 2.5 (KCC 09512)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- MOERMAN Stainless Steel Squeegee Channel 18 Inch (17791)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- MOERMAN Liquidator 20 End Clips (23520)
- MOERMAN NXTR Rubber 14 Inch, 10PK (25868)
- ETTORE Single Leather Squeegee Holster (2042)
- Moerman Squeegee Parts