Shop All Squeegee Parts
Moerman
Liquidator NXTR Rubber 22 Inch, 10PK
Mfr # 25875
Zoro # G607389475
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 2 in
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 25875
- Zoro # G607389475
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 2 in |
Length | 22 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 10 in L Soft Pad, Pad End, White, PK10 (5525-10PK)
- WD-40 Contact Cleaner, WD-40 SPECIALIST, Aerosol Can, 11 oz (300554)
- TOUGH GUY 24 in L Flat Mop Pad, 3.5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT2)
- SWIFFER Swiffer Duster Starter Kit, Blue/Yellow, PK 6 (PGC11804)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- MOERMAN Snapper Squeegee Handle (24222)
- MOERMAN Excelerator 20 Squeegee Handle (25460)
- MOERMAN NXTR Rubber 14 Inch, 10PK (25868)
- MOERMAN Squeeze Deluxe Refill (25147)
- MOERMAN Liquidator NXTR Rubber 18 Inch, 10PK (25874)
- SORBO Viper Channel 18 Inch (2285)
- Moerman Squeegee Parts