Shop All Squeegee Parts
Moerman
Liquidator NXTR Rubber 10 Inch, 100PK
Mfr # 25871
Zoro # G407389460
product price: $48.75
/pk 10, $4.88/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 2 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 25871
- Zoro # G407389460
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 2 in |
Length | 10 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER BAG 3-PACK - Y (43655109)
- PIG Sorbents, 0 gal, 22 in Dia., Universal, Gray, Polypropylene (25102)
- 3M Peroxide Cleaner, 2L Bottle (34L)
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- MOERMAN NXTR Rubber 14 Inch, 10PK (25868)
- MOERMAN Liquidator 20 End Clips (23520)
- MOERMAN Stainless Steel Squeegee Channel 10 Inch (17788)
- MOERMAN Liquidator NXTR Rubber 22 Inch, 10PK (25875)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- MOERMAN Excelerator 20 Squeegee Handle (25460)
- NILFISK/ADVANCE SQUEEGEE - FRONT - 1/8 APEX - FITS VIPER (VF89807)
- Moerman Squeegee Parts