Shop All Squeegee Parts
Moerman
Liquidator Hard Squeegee Rubber 100 pack 18 Inch, 100PK
Mfr # 22288 x 10
Zoro # G107389401
product price: $388.31
/pk 100, $3.88/ea
Free Shipping & Returns
$388.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 22288 x 10
- Zoro # G107389401
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166409)
- GEORGIA-PACIFIC Activeaire® Powered Whole-Room Freshener Dispenser Refill, Sunscape Mango, 12 Cartridges/Case (48281)
- PROCLEAN BASICS Cotton Red Shop Towels 13" x 14" Red, 300PK (Z21817)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 2000mL (WRM2LDP)
- MOERMAN NXTR Rubber 14 Inch, 10PK (25868)
- MOERMAN Liquidator Hard Squeegee Rubber 10 pack 14 Inch, 10PK (22287)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- MOERMAN Stainless Steel Squeegee Channel 10 Inch (17788)
- MOERMAN Swivel TBar 18 Inch (20631)
- MOERMAN Liquidator NXTR Rubber 22 Inch, 10PK (25875)
- NILFISK/ADVANCE SQUEEGEE SET - RED, FITS ADVANCE SET (56112331)
- Moerman Squeegee Parts