Shop All Squeegee Parts
Moerman
Liquidator Hard Squeegee Rubber 10 pack 18 Inch, 10PK
Mfr # 22288
Zoro # G407389361
product price: $40.77
/pk 10, $4.08/ea
$40.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 2 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 22288
- Zoro # G407389361
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 2 in |
Length | 18 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER POWER DRIVE UH74210 Pet Upright Vacuum Cleaner, HEPA Filter, 1320 W, 120 V, 25 ft L Cord (UH75200V)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- GAST Replacement Filters (K1027)
- BETCO Peroxide Cleaner, 128 fl oz (4 quart) Citrus; Fresh Mint, 1 PK (BET3360400EA)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- MOERMAN Stainless Steel Squeegee Channel 18 Inch (17791)
- MOERMAN Liquidator NXTR Rubber 18 Inch, 10PK (25874)
- MOERMAN Excelerator 20 Squeegee Handle (25460)
- MOERMAN Stainless Steel Squeegee Channel 10 Inch (17788)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (1ZCA7)
- Moerman Squeegee Parts