Shop All Squeegee Parts
Moerman
Liquidator Hard Squeegee Rubber 10 pack 14 Inch, 10PK
Mfr # 22287
Zoro # G707389306
product price: $37.42
/pk 10, $3.74/ea
$37.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 2 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 22287
- Zoro # G707389306
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 2 in |
Length | 14 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70601)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Sun Ripened Raspberry, 2 oz Gel, PK12 (2REF-F-012I072M-14)
- GENUINE JOE Puncture-Resistant Liners, 33Gal, PK60 (GJO03339)
- POLAR PLASTICS Construction Film, 4 mil, Black (B844)
- MOERMAN Squeeze Deluxe Refill (25147)
- MOERMAN Excelerator Squeegee Handle (23525)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- MOERMAN NXTR Rubber 14 Inch, 10PK (25868)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- MIDWEST RAKE Squeegee Applicator Frame, 30 in L (78015)
- Moerman Squeegee Parts