Shop All Hand Scrapers
Moerman
HeavyDuty Floor Replacement Scraper Blades 4 Inch, 15PK
Mfr # 26633
Zoro # G707468452
product price: $22.59
/pk 15, $1.51/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.25 in
- Overall Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 26633
- Zoro # G707468452
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 1.25 in |
Overall Length | 6.5 in |
Details
Item | Scraper Blades |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #48 (54088)
- WESTWARD Combination Wrench, Metric, 19mm Size (5MW33)
- US TAPE Oil Gauge Line Wiper (58877)
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- MOERMAN Scraper 4 Inch (17832)
- MOERMAN Pocket Scraper Replacement Blades 15 Inch, 100PK (22597)
- MOERMAN Pocket Scraper (17706)
- GEARWRENCH All-Purpose Scraper and Sticker Remover (2106)
- REMCO Hand Scraper, 1 in L, Lime (697177)
- WILLIAMS Bahco 2-1/2in. Wavy Blade For 650 & 665 Scraper (865-1)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Red (40230EC05)
- Moerman Hand Scrapers