Shop All Squeegee Parts
Moerman
Excelerator Squeegee Handle
Mfr # 23525
Zoro # G107392050
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 23525
- Zoro # G107392050
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 8 in |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE EXTEND POLE ALUMN 8' 1PK (43009)
- SEVENTH GENERATION Natural Liquid Fabric Softener, Free and Clear/Unscented 32 oz, Bottle (22833EA)
- GOJO 67.6 fl oz (1999.2 mL) FMX-20 Green Certified Foam Hand Cleaner Refill 2 PK (GOJ526502)
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- MOERMAN Liquidator 20 End Clips (23520)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- MOERMAN Stainless Steel Squeegee Channel 18 Inch (17791)
- MOERMAN Excelerator 20 Squeegee Handle (25460)
- SORBO Cobra Squeegee Channel 24 Inch (1297)
- Moerman Squeegee Parts