Shop All Carts, Caddies & Accessories
Moerman
DrywalkerSideKit Replacement Clip
Mfr # 26673
Zoro # G007471206
original price:
$26.85
36% off
$17.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Overall Width 2.25 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moerman
- MFR # 26673
- Zoro # G007471206
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 in |
Overall Width | 2.25 in |
Height | 0.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Disposable Fleece Liner for DCV585 Dust Extractor (5 PK) (DCV9402)
- SIMPLE SPACES Toilet Bowl Brush Poly (YB88063L)
- TOUGH GUY 1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA20)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- MOERMAN Drywalker Flex Base Unit (25963)
- MOERMAN Lock Casters Set of Four (24363)
- MOERMAN Drywalker Flex Complete Set (25962)
- MOERMAN Tool Holder Replacement Clip Male (24525)
- LUXOR 8 bottle holder plate for cart (STC-8BH)
- RUBBERMAID COMMERCIAL Cleaning Cart Locking Cabinet Door Kit (1861443)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Med, 16-1/2"x14-3/10"x17", DGY (RCP1902466)
- Moerman Carts, Caddies & Accessories