Shop All Handles, Frames and Braces
Moerman
Dr Angle Mini Euro Tip
Mfr # 26563
Zoro # G307474679
$15.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 1.75 in
- Length 8.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moerman
- MFR # 26563
- Zoro # G307474679
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 2 in |
Width | 1.75 in |
Length | 8.125 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Carpet Protection Film, 48", 500 ft. (PCC480500)
- BUFFALO White T-Shirt No. 8 Bag (10526PB)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- VIKAN VIKAN Red 20" Squeegee Head (77534)
- MOERMAN Angle Adapter (24113)
- MOERMAN Universal Locking Cone (24003)
- MOERMAN Telescopic Pole 3Section 10 Foot (17823)
- MOERMAN Telescopic Pole 4Section 30 Foot (21461)
- MOERMAN Carbonator with Dr Angle Mini 25 Foot (25749, 26563)
- MOERMAN Carbonator with Dr Angle Mini 12 Foot (25837, 26563)
- STRUCTRON Superhandle ll 1' to 2' Handle w/ Sta-Lok And End Cap (60270)
- Moerman Handles, Frames and Braces