Shop All Handles, Frames and Braces
Moerman
Carbonator with Dr Angle Mini 12 Foot
Mfr # 25837, 26563
Zoro # G807474780
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 3 in
- Size 12 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moerman
- MFR # 25837, 26563
- Zoro # G807474780
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 3 in |
Length | 42 in |
Height | 3 in |
Size | 12 Foot |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Counter Duster, Gray, 8 in. (90757)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", 6PK, Gray (IMP1803CT)
- R3 REDISTRIBUTION 32 Oz Fresh Clean Scent Clean Shower Daily Shower Clean (R3310490)
- STANLEY Vacuum Extension, Flexible, 1-7/8 x 6 ft. (19-1100)
- MOERMAN Telescopic Pole 3Section 10 Foot (17823)
- MOERMAN Carbonator with Dr Angle Mini 25 Foot (25749, 26563)
- MOERMAN Universal Locking Cone (24003)
- MOERMAN Telescopic Pole 2Section 8 Foot (21052)
- MOERMAN Angle Adapter (24113)
- MOERMAN Telescopic Pole 4Section 30 Foot (21461)
- VIKAN 51" Color Coded Handle, 7/8 in Dia, White, Aluminum (2945)
- Moerman Handles, Frames and Braces