Shop All Buckets & Mop Pails
Moerman
Bucket on a Belt
Mfr # 17833
Zoro # G507389841
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 3.5 in
- Width 3.75 in
- Length 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 17833
- Zoro # G507389841
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 3.5 in |
Width | 3.75 in |
Length | 12.75 in |
Details
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Cleaning Critters - Electra Polyester Duster 4 in. W X 8 in. L 1 each (32004)
- PULEX Sponge for Clamp (SPUG70004)
- EAGLE GROUP Mop Holder, 4-Pole (321561)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 15/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-15/16)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- QT DOG QT Dog SS0223 6 Quart Flat Sided Bucket (SS0223)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- RUBBERMAID Commercial 17 Qt. Gray Divided Bucket (FG261700GRAY)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Red, Polypropylene (48LY97)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- LITTLE GIANT UTILITY BUCKET 10QT BLUE (UB10BLUE)
- Moerman Buckets & Mop Pails