Shop All Bucket Lids & Accessories
Moerman
Bucket Lid Gray
Mfr # 21048
Zoro # G907389847
product price: $16.03
/ea
$16.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.25 in
- Width 11.25 in
- Bucket/Pail Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 21048
- Zoro # G907389847
- Country of Origin China
- Category Bucket Lids & Accessories
Dimensions
Length | 20.25 in |
Width | 11.25 in |
Bucket/Pail Height | 1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- LOWELL Rack Drawer wlock 2Ux14D (UDEL-214)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- MOERMAN ProClean Bucket Tool Holder Clips (17836)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- CAMBRO Round Lid for 12, 18 & 22 Quart Poly White (CARFSC12148)
- ZORO SELECT Plastic Pail Lid, Yellow, Snap, 1-3/16 in H (ROP2100CVR-SN-Y)
- ETTORE Compact Super Bucket Lid (86100)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- Moerman Bucket Lids & Accessories