Shop All Buckets & Mop Pails
Moerman
Bucket 6 Gallon
Mfr # 24355
Zoro # G107389821
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 10.5 in
- Width 12 in
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 24355
- Zoro # G107389821
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 10.5 in |
Width | 12 in |
Length | 22 in |
Details
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Hand Sanitizer Dispenser, 1000mL, Gray (AD10061)
- FABULOSO Cleaners & Detergents, 48 oz Bottle, Lavender, 6 PK (US07172A)
- STANLEY Foam Filter Stanley, 5-18gal., Wet/Dry Vac, Wet/Dry, Foam (19-1600)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00649)
- MOERMAN Bucket on a Belt (17833)
- HORSEMENS PRIDE Manure Bucket PURPLE (4228-PU)
- ZORO SELECT 3.3 gal Round Tapered Bucket, Silver, Steel (BKT-GAL-325)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- PRIME-LINE Bucket with Handle and Spout, 10 Quart, Plastic, Gray, Rugged, Heavy Single Pack (MP46750)
- PULEX Bucket Lid Black (SECC70043)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. RED (1162-RE)
- Moerman Floor Mops, Buckets & Wringers