Shop All Showerheads and Tub Faucets
Moen
Wynford M-Core 3-Series Shower Only
Mfr # UT35502
Zoro # G301233517
product price: $316.83
/ea
Free Shipping & Returns
$316.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.1 in
- Width 11.5 in
- Length 12.1 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT35502
- Zoro # G301233517
- UPC # 26508323052
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.1 in |
Width | 11.5 in |
Length | 12.1 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Puretide Manual Cleansing Toilet Seat (76923-0)
- ANVIL ELBOW 90 3/8"" GALV (8700124103)
- KINGSTON BRASS Tub Filler, Polished Chrome, Deck (KSK2361AXTR)
- WOODFORD MFG Model 22 Metal Handle Repair Kit (18-Piece) (RK-22MH)
- MOEN Chrome Six-Function 3.5" Diameter Spray Head Handshower (26100)
- MOEN Chrome Cycling Shower Only (T42315NH)
- MOEN Wand Kit (134742CSL)
- MOEN Extension Kit (147206)
- MOEN M-Pact Posi-Temp(R) 1/2" Cc Connection w/Pressure Balancing (2520)
- MOEN Eco-Performance Handshower Brushed Nickel (164928BN)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- Moen Showerheads and Tub Faucets