Shop All Shower Faucets
Moen
Wynford M-Core 2S V/O Trim Bn
Mfr # UT24501BN
Zoro # G208457504
product price: $328.30
/ea
Free Shipping & Returns
$328.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.9 in
- Width 7.7 in
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT24501BN
- Zoro # G208457504
- UPC # 26508338995
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.9 in |
Width | 7.7 in |
Height | 4.7 in |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/2" FNPT Connector (P8FC6)
- NIBCO Vent Elbow, Cast Bronze, C x C, 1 x 1 In (705D 1)
- LEGEND VALVE 2 T-15 NO LEAD BZE Y-STRAINER (105-508NL)
- ASAHI Strainer, Sediment, Screen 3", 60 Mesh (3180030)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- Moen Shower Faucets