Shop All Shower Faucets
Moen
Wynford M-Core 2S S/O Ep Trim Nl
Mfr # UT24502EPNL
Zoro # G408457649
product price: $370.24
/ea
Free Shipping & Returns
$370.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 in
- Width 8.3 in
- Height 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT24502EPNL
- Zoro # G408457649
- UPC # 26508339046
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 10 in |
Width | 8.3 in |
Height | 5.7 in |
Description
polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •5-7/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW IPSx1-1/4" LA Pattern Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11315)
- TYGON Tubing, 3/32 I.D., 50 ft., Yellow, Flexible (AAG00165)
- WATERWAY Waterway WW6422150V 8 in. Grated Anti Vortex Cover (WW6422150V)
- LEGEND VALVE 1-1/4" X 1" M BZE MALE ADAPTER (312-016)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- Moen Bathtub Faucets & Accessories