Shop All Showerheads and Tub Faucets
Moen
Wynford Brushed Nickel M-Core 3-Series Valve Only
Mfr # UT35501BN
Zoro # G901235010
product price: $437.04
/ea
Free Shipping & Returns
$437.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.6 in
- Width 7.8 in
- Length 7.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT35501BN
- Zoro # G901235010
- UPC # 26508323021
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.6 in |
Width | 7.8 in |
Length | 7.9 in |
Details
Finish | Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 6mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 06 13)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-112)
- KOHLER Kumin Towel Ring (97898-BL)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGN#01)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2253EPBN)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2472EPBN)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2693ORB)
- MOEN Eco-Performance Handshower (154305)
- MOEN WAND KIT (188678SRS)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62390)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- Moen Showerheads and Tub Faucets