Shop All Showerheads and Tub Faucets
Moen
Wynford Brushed Nickel M-Core 3-Series Shower Only
Mfr # UT35502BN
Zoro # G001234043
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 5.5 in
- Width 11.6 in
- Length 12.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT35502BN
- Zoro # G001234043
- UPC # 26508323069
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.5 in |
Width | 11.6 in |
Length | 12.1 in |
Details
Finish | Brushed Nickel |
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNA18)
- MILTON Camlock Washer 3", PK5 (2009-7)
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/Bar, 22" Length, Smooth (4WMJ2)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL-3M)
- MOEN Wand Kit - Matte Black (200014BL)
- MOEN Align M-Core 3-Series Shower Only (UT3292EP)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- MOEN Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Chrome (220C5EP)
- MOEN Handshower Bracket (187053BN)
- MOEN Posi-Temp(R) Tub/Shower (TL2369EP)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1311PN)
- Moen Showerheads and Tub Faucets