Shop All Balancing Valves
Moen
w/PosiTemp 1/2" ColdExpans Pex Inlets/Cc Outlet connectpresbalanc
Mfr # FP62385
Zoro # G201233471
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.15 lb
- Height 4.0 in
- Length 4.5 in
- Width 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # FP62385
- Zoro # G201233471
- UPC # 26508264713
- Country of Origin United States
- Category Balancing Valves
Dimensions
Height | 4.0 in |
Length | 4.5 in |
Width | 4.0 in |
Details
Weight | 1.15 lb |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Piston Valve, NC, 1 1/2 In, Bronze (8290A020)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Exterior Tankless Water Heater (RU199EP)
- ANDERSON METALS 3/4Fghx3/4Fgh Adapter (757403-12)
- MOEN 1/2" Pex Connection With Integral Stops (8373HD)
- MOEN w/Bulk Pack Posi-Temp(R) 1/2" Ips Connection Pressure Balancing (FP62300)
- MOEN Posi-Temp® 1/2" Ips Cc Connection Includes Pressure Balancing (2551)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62380PF)
- MOEN w/Posi-Temp 1/2" Cold Exp Pex Inlets/Cc Outlets Conn PresBal (FP62365)
- FIORENTINI 31053-3Bs 1" Balanced Valve, 4" (31053-3BS)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1A-075F-075F)
- Moen Balancing Valves