Shop All Faucet Repair and Maintenance
Moen
Widespread Valve, 8" Size, Brass
Mfr # 9000
Zoro # G6303617
product price: $121.62
/ea
Free Shipping & Returns
$121.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Moen
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 9000
- Zoro # G6303617
- UPC # 026508081112
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 8 in |
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Moen |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | ASME A112.18.1/CSA B125.1 |
Includes | Wide Spread Mounting Valve and Pop Up |
For Use With | Moen Wide Spread |
Connection | 1/2 in MPT |
Item | Widespread Valve |
For Use With Mfr. Model Number | Moen Wide Spread Facuets |
Use With Water Temp. | Hot/Cold |
Description
Widespread Valve, Fits Brand Moen, Finish Brass, For Use With Mfr. Model Number Moen Wide Spread Facuets, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/EPDM, Socket (TC2300SE)
- EPC Adapter Copper Female 3/4X1 (30154)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- MOEN Cartridge Kerox Vlv Kit (4000)
- MOEN Push Button Diverter, Moen (1198)
- MOEN Circuit Board, Electronic (104434)
- MOEN Escutcheon Plt Chrm Moen (179102)
- MOEN Cartridge Repair Kit (147210)
- MOEN Reyes Wand Kit in Spot Resistant Stainless (212631SRS)
- WATERSAVER Index Buttons, PK5 (PA032RK)
- Moen Faucet Repair and Maintenance