Shop All Kitchen Faucets
Moen
Weymouth One-Handle Pulldown Kitchen Faucet in Brushed Gold
Mfr # S73104EWBG
Zoro # G810399315
product price: $1,123.60
/ea
Free Shipping & Returns
$1,123.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Flow Rate 1.5 GPM (5.7 L/min) max.
- Series Weymouth
- Depth 4 in.
- Width 14.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S73104EWBG
- Zoro # G810399315
- UPC # 26508373354
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Depth | 4 in. |
Width | 14.4 in. |
Length (In.) | 26.6 in. |
Details
Finish | Brushed Gold |
Flow Rate | 1.5 GPM (5.7 L/min) max. |
Series | Weymouth |
Color/Finish | Gold |
Typical Application | Kitchen |
Standards | Low Lead Compliant |
Description
- •Featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Power Clean(tm) Spray Technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •Features DuraLock(tm) Quick Connect System for easy installation
- •One-handle lever handle makes it easy to adjust the water
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •Standard design mounts on the sink or countertop
- •Complies with American's with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9227B)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (469-030)
- KOHLER Side Spray Assembly (1215549-VS)
- MANSFIELD TANK2BOWL KIT 3 in. (630-0107)
- MOEN One-Handle Pulldown Kitchen Faucet (7594EWC)
- MOEN Nori Pd Kit Fct Mt Blk (87066BL)
- MOEN Faucet Kit 2H Chr Ll (CA87553)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7864BG)
- MOEN Sleek One-Handle Pulldown Kitchen Faucet (5925SRS)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798TALBS)
- Moen Kitchen Faucets