Shop All Showerheads and Tub Faucets
Moen
Weymouth Matte Black Eco-Performance Handshower - Matte Black
Mfr # S12107EPBL
Zoro # G901236239
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 3.25 in
- Width 5.875 in
- Length 33.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S12107EPBL
- Zoro # G901236239
- UPC # 26508313381
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.25 in |
Width | 5.875 in |
Length | 33.0 in |
Details
Finish | Matte Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 3000 W 277V (SP10875JL)
- LEGEND VALVE POLISHED BRASS ESCUTCHEON (102-821)
- ELKAY Upper Shroud Assembly, For Elkay EZ & LZS Series (56229C)
- KOHLER Artifacts(R) Bell Bathroom Sink Spout (72759-SN)
- MOEN M-Core 4 Port 1/2" Cc/Ips Connection Includes Stops (U140CIS)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183ORB)
- MOEN Wand Kit - Chrome (200014)
- MOEN Shower Faucet, Matte Black, Wall Mount (MT2842EPBL)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62390)
- MOEN Matte Black Two-Function 8 Diameter Spray Head Rainshower (S6320BL)
- MOEN Standard Valve Trim (T470)
- Moen Showerheads and Tub Faucets