Shop All Shower Faucets
Moen
Weymouth M-Core 2S V/O Trim Nl
Mfr # UTS23210NL
Zoro # G708457516
product price: $521.34
/ea
Free Shipping & Returns
$521.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.9 in
- Width 7.3 in
- Height 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UTS23210NL
- Zoro # G708457516
- UPC # 26508340387
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.9 in |
Width | 7.3 in |
Height | 4.9 in |
Description
polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Anti-Siphon Sillcock, 1/2 In. (24P1/2)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-900-CR)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-8-6)
- CLEAN SHIELD URINAL MATS Urinal Mat, Charcoal, 17-1/4 in W x 20-1/2 in L, Case of 6 (406516900)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- Moen Shower Faucets