Shop All Kitchen Faucets
Moen
Weymouth Kitchen Pulldown, Spring
Mfr # S73104BL
Zoro # G006898103
product price: $858.29
/ea
Free Shipping & Returns
$858.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 3.9
- Width 14.2
- Length (In.) 26.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S73104BL
- Zoro # G006898103
- UPC # 26508337202
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.9 |
Width | 14.2 |
Length (In.) | 26.3 |
Details
Finish | Matte Black |
Item | Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2208)
- LEGEND VALVE 3/8" T-15 BRONZE Y-STRAINER (105-502)
- THERMWELL PRODUCTS FC1 Faucet Cover (TH386457)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3277)
- MOEN Belfield Pre-Rinse Spring Bl (5927BL)
- MOEN Chrome One-Handle Kitchen Faucet (CA47511)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7864BG)
- MOEN Haley Pd Kit Fct Chrm (87245)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EVBL)
- MOEN Camerist One-Handle Bar Faucet (4905)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- Moen Kitchen Faucets