Shop All Cabinet Handles & Pulls
Moen
Weymouth Drawer Knob
Mfr # YB8405BL
Zoro # G401233745
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 6.3
- Width 2.76
- Height 0.1
- Weight 0.156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB8405BL
- Zoro # G401233745
- UPC # 34584029232
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 6.3 |
Width | 2.76 |
Height | 0.1 |
Details
Finish | Matte Black |
Weight | 0.156 |
Collection | Weymouth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- LCN Surface Box (8310-867S)
- ABUS Hasp, Fixed, Galvanized (200/95)
- ZORO SELECT O-Ring, Viton, 18mm OD, PK10 (1RHV5)
- MOEN Flara Drawer Pull (YB0307NL)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- MOEN Weymouth Drawer Pull (YB8407BG)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MNG 8" Pull, French Twist, Oil Rubbed Bronze (84213)
- Moen Cabinet Handles & Pulls