Shop All Showerhead and Tub Accessories
Moen
Weymouth Brushed Nickel MCore Transfer MCore Transfer Valve Trim
Mfr # UTS32205BN
Zoro # G801233062
product price: $402.08
/ea
Free Shipping & Returns
$402.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length (In.) 5.88 in
- Width 5.69 in
- Height 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UTS32205BN
- Zoro # G801233062
- UPC # 26508321645
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 5.88 in |
Width | 5.69 in |
Height | 3.88 in |
Details
Finish | Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N114012)
- DELTA Manual, 8" Mount, Commercial 3 and 4 Hole Low Arc Kitchen Faucet (400-DST)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated (R0T3100-PP)
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In (4EE4-S)
- MOEN 6" Shower Arm (10154BN)
- MOEN Adler 3H Shwr/Tub Chrm (82663)
- MOEN 6" Straight Shower Arm (116651ORB)
- MOEN Matte Black Shower Arm - Matte Black (S134BL)
- MOEN Cap Kit (182636BL)
- MOEN Handheld Shower Hose (A726ST)
- TOTO Check Valve For Soap (190522R)
- Moen Showerhead and Tub Accessories