Shop All Kitchen Faucets
Moen
Weymouth 2H Pulldown Bridge
Mfr # S73204
Zoro # G306898063
product price: $776.45
/ea
Free Shipping & Returns
$776.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.5
- Length (In.) 31.2
- Width 14.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S73204
- Zoro # G306898063
- UPC # 26508337219
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 4.5 |
Length (In.) | 31.2 |
Width | 14.3 |
Details
Finish | Chrome |
Item | Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 125, 3/4 In. (502 3/4)
- AB&A 1-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cleanout Plug (60361)
- CANTEX 24 Radius Elbow Sch40; 90 deg - 2 in. (5133924U)
- SIOUX CHIEF Strap Pipehanger100'Poly (554-100)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EVBL)
- MOEN Lever Handle Retainer Clip, Kitchen, PK6 (1883)
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet in Brushed Gold (S73104EWBG)
- MOEN Caldwell 2H Kit Marc Hs Chr No Ss (87859)
- MOEN U By Kitchen Pulldown (9126EVSRS)
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet (S73104)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-BL-DST)
- Moen Kitchen Faucets