Shop All Bath Towel Bars and Hooks
Moen
Weymouth 18" Towel Bar
Mfr # YB8418BL
Zoro # G301236068
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Collection Weymouth
- Weight 1.7
- Width 4.96
- Length 14.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8418BL
- Zoro # G301236068
- UPC # 34584029263
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 4.96 |
Length | 14.17 |
Height | 2.36 |
Details
Finish | Matte Black |
Collection | Weymouth |
Weight | 1.7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Towel Arm (23526-2MB)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/EPDM, FPT x FPT (BFAS1015TES)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (867-338SR)
- MOEN Mikah Towel Ring in Brushed Nickel (Y0786BN)
- MOEN Glyde Matte black towel ring (MYB2386BL)
- MOEN Voss Double Robe Hook Bright Chrome (YB5103CH)
- MOEN Summit Towel Ring in Brushed Nickel (YB6386BN)
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- MOEN Triva 9" Hand Towel Bar (BP1886CH)
- KOHLER Parallel Towel Arm (23526-BL)
- Moen Bath Towel Bars and Hooks