Shop All Balancing Valves
Moen
w/Bulk Pack Posi-Temp(R) 1/2" Ips Connection Pressure Balancing
Mfr # FP62300
Zoro # G500916549
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- Length 15.12 in
- Height 11.38 in
- Weight 1.592 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # FP62300
- Zoro # G500916549
- UPC # 26508154502
- Country of Origin United States
- Category Balancing Valves
Dimensions
Width | 10.25 in |
Length | 15.12 in |
Height | 11.38 in |
Details
Weight | 1.592 lb |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- LEGEND VALVE 1/4" T-810 MICRO BALL VALVE (101-001)
- LEGEND VALVE 1/2 SMART CLICK MNPT ADAPTER (465-243)
- MOEN Wand Kit (134742CSL)
- MOEN w/Posi-Temp 1/2" Cold Exp Pex Inlets/Cc Outlets Conn PresBal (FP62365)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62380PF)
- MOEN Posi-Temp® 1/2" Ips Cc Connection Includes Pressure Balancing (2551)
- SPEAKMAN Sentinel Mark II CPV-PB-PXE Pressure Balanced Shower Valve (CPV-PB-PXE)
- FIORENTINI 31155-6Bp 2" Painted Balanced (F31155-6BP)
- FIORENTINI 31053-3Bs 1" Balanced Valve, 4" (31053-3BS)
- FIORENTINI 31052-2Bs 31052 3/4" Balanced (31052-2BS)
- Moen Balancing Valves