Shop All Shelving & Rack Accessories
Moen
Waterhill Glass Shelf Orb
Mfr # YB9899ORB
Zoro # G208589960
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.9 in
- Finish - Shelving and Racks Oil Rubbed Bronze
- Overall Width 7 in
- Application Residential
- Length 24.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB9899ORB
- Zoro # G208589960
- UPC # 34584003812
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 4.9 in |
Overall Width | 7 in |
Length | 24.2 in |
Details
Finish - Shelving and Racks | Oil Rubbed Bronze |
Application | Residential |
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •vanity shelf
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
- •glass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Mesh Panel Retainer, 10 Series, 1 In. (2491)
- 80/20 Black 25 S 3 Hole Inside Corner Bracket (25-4176-BLACK)
- ORBIS FP143 Flipak Distribution Container - 21-7/8 x 15-3/16 x 9-15/16 Gray (FP143-GY)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Blue (3-210BWS)
- MOEN Arlys Bl Towel Shelf Rt Pkg (Y5794BL)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- LOWELL Alum Flat Panel 3U (AFP-3)
- DAPHNES DINNETTE 4 in. X 12 in. Black Extra Grip Liner (DA337310)
- KNAPE & VOGT 12PK 346P Shelf Support (346P ANO)
- ECONOCO Revolving Belt Rack with Round Tubing 52"H (K58)
- PRIME-LINE Prime-Line U 10171 Shelf Support Peg 20 lb, Steel, Wall Mounting (U 9293)
- Moen Shelving & Rack Accessories