Shop All Shelving & Rack Accessories
Moen
Waterhill Glass Shelf Bn
Mfr # YB9899BN
Zoro # G208589953
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.9 in
- Finish - Shelving and Racks Brushed Nickel
- Overall Width 7 in
- Application Residential
- Length 24.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB9899BN
- Zoro # G208589953
- UPC # 34584000118
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 4.9 in |
Overall Width | 7 in |
Length | 24.2 in |
Details
Finish - Shelving and Racks | Brushed Nickel |
Application | Residential |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •vanity shelf
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
- •glass construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Plastic Pail Opener, 5 pack (556)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Black (GA5BL)
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- MOEN Arlys Bl Towel Shelf Rt Pkg (Y5794BL)
- ECONOCO Semi-Gloss Hook 12", White, 96PK (EWH/H12)
- CORNERMATE Cord Channel Crnr 5' Wht (C-40)
- CEO Knape & Vogt 1980WH 8 x 48 in. Regular Duty All Purpose Shelf - White Pack of 5 (CE1590285)
- JUSTRITE Leveler Foot Kit, 7 In. W, 6 In. D, 4PK (25952)
- LOWELL Rack Panel for VC 2U (LVC8P-ID-2)
- LOWELL Remote Power Control 15A (RPC-15)
- Moen Shelving & Rack Accessories