Shop All Faucet Repair and Maintenance
Moen
Wand Kit in Spot Resistant Stainless
Mfr # 205846SRS
Zoro # G510403053
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spot Resistant Stainless
- Application Kitchen
- Depth 0.63 in
- Length 11.13 in
- Width 7.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 205846SRS
- Zoro # G510403053
- UPC # 26508346389
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Depth | 0.63 in |
Length | 11.13 in |
Width | 7.38 in |
Details
Finish | Spot Resistant Stainless |
Application | Kitchen |
Color | Silver |
Description
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Covered under Moen's 1 year warranty
- •11.13" x 7.38" x 0.63" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS Pipe/Tubing Measuring Metal Caliper #T13A (T13A)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- AMERICAN STANDARD Valve Rebuild Kit, Reliant (044885-0070A)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- MOEN Handle Tub/Shwr Moen (98037)
- MOEN Circuit Board, Electronic (104434)
- MOEN Wand 1.0 GPM Kit in Spot Resistant Stainless (199817SRS)
- MOEN Hinge Pin Caps (130966BG)
- MOEN Shower Trim Kit, 2-1/2" End Tip Dia (T8370)
- MOEN Ccy Lf 1.5 1Hdl Hi Kitc Fct Mebr (87999BRB)
- DEARBORN BRASS Faceplate, Standard, 3in, Chrome (4504-1)
- Moen Faucet Repair and Maintenance