Shop All Faucet Repair and Maintenance
Moen
Wand Kit in Spot Resistant Stainless
Mfr # 198297SRS
Zoro # G810403128
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2 in
- Application Kitchen
- Width 7.25 in
- Color Silver
- Length 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 198297SRS
- Zoro # G810403128
- UPC # 26508317020
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Depth | 2 in |
Width | 7.25 in |
Length | 10.75 in |
Details
Finish | Spot Resistant Stainless |
Application | Kitchen |
Color | Silver |
Description
- •In Moen's spot resistant stainless finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Washbasin 23" Me By Starck w/Overflow+FaucetDeck, 3 Holes Wh (2335600030)
- ANVIL 2" NPT Galvanized Street Tee (0311064208)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- ZORO SELECT 2" Socket Weld SS Cross (4307005228)
- MOEN Cartridge (2060)
- MOEN Escutcheon, Moen Tub Showers (221)
- MOEN Circuit Board, Electronic (104434)
- MOEN Shower Valve Repair Kit, 1 Hole (62370)
- MOEN Cartridge Repair Kit (147210)
- MOEN Ccy Lf 1.5 1Hdl Hi Kitc Fct Mebr (87999BRB)
- KISSLER Lavatory Ball, For Delta 500 Series (PB70S)
- Moen Faucet Repair and Maintenance