Shop All Faucet Accessories
Moen
Wand Kit, #200014Bg
Mfr # 200014BG
Zoro # G708582690
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Height 1.7 in
- Width 6.7 in
- Overall Length (In.) 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 200014BG
- Zoro # G708582690
- UPC # 26508341421
- Country of Origin Unknown
- Category Faucet Accessories
Dimensions
Height | 1.7 in |
Width | 6.7 in |
Overall Length (In.) | 10.75 in |
Details
Finish | Brushed Gold |
Description
brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Tee, Zinc Steel, CompxM, 3/8Inx1/4In (6 SBU-S)
- IN-SINK-ERATOR Adapter, Mounting (11327-D)
- ANVIL Nipple 1/4-in MPT Black Steel 3-1/2-in L Black (8700137006)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH4)
- MOEN Spout Kit, 8948 (116715)
- MOEN Commerical Spout (S0020)
- MOEN Hardware Kit (785)
- MOEN Monticello Handle Adapter Kit (100563)
- MOEN Mixing Valve, Chrome, Incl Check Valves (104424)
- MOEN Stainless Toothbrush Holder Satin Stainless Steel (P1740)
- MOEN Spool, Balancing (1423)
- Moen Faucet Accessories