Shop All Faucet Accessories
Moen
Wand Kit
Mfr # 187728
Zoro # G901235454
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 2.0 in
- Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 187728
- Zoro # G901235454
- UPC # 26508278222
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 2.0 in |
Width | 7.5 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 80 (1LLU6)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 30 in H (155227-75)
- ZORO SELECT 1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Max. Pressure: 2537 psi @ 650 Degrees F (E4BNF06)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (EF8210G100V)
- MOEN Hose & Spray (136106)
- MOEN Diverter_Plug (143530)
- MOEN Chateau Handle Adapter Kit (100223)
- MOEN Wand Kit (179574)
- MOEN Gasket, 168498 (168498)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6620ORB)
- TORO T5 POPUP ROTR SPNKLR 5"" (53825)
- Moen Faucet Accessories