Shop All Faucet Accessories
Moen
Wand Kit
Mfr # 180059SRS
Zoro # G901234594
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Width 5.0 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 180059SRS
- Zoro # G901234594
- UPC # 26508272015
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 5.0 in |
Height | 0.75 in |
Details
Finish | Spot Resist Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spray Valve Bumper (007861-45)
- JMF FLARE TEE 3/8"" LF (4503140)
- KOHLER Artifacts 30" Shower Slidebar (72798-BV)
- ZORO SELECT Float Ball, Round, Copper, 6 In (109-872)
- MOEN Extension Kit (174290)
- MOEN Wand Kit (179574)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6620ORB)
- MOEN Side_Spray_Kit (44078)
- MOEN One-Handle Lavatory Faucet (8419F12)
- MOEN Wand 1.5Gpm W/ Pause Srs (162470SRS)
- AMERICAN STANDARD Round Brass Elbow, Chrome (8888.068.002)
- Moen Faucet Accessories