Shop All Faucet Accessories
Moen
Wand Kit
Mfr # 180059BL
Zoro # G201234454
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 5.0 in
- Height 1.5 in
- Overall Length (In.) 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 180059BL
- Zoro # G201234454
- UPC # 26508297391
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 5.0 in |
Height | 1.5 in |
Overall Length (In.) | 8.5 in |
Details
Finish | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Clip, 1 in., PEX, White (USCLIP36)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- LEGEND VALVE 1-1/4" 45 BRNZE ST ELB NO LEAD (310-066NL)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Arctic, 60" L, 32" W (2422V002.011)
- MOEN Monticello Handle Adapter Kit (100562)
- MOEN Chateau Handle Adapter Kit (100223)
- MOEN Monticello Installation Tool (103462)
- MOEN Solenoid Repair Kit (174056)
- MOEN One-Handle Lavatory Faucet (8419F12)
- MOEN Adapter Kit (145058)
- KOHLER Nozzle Kit (1434264-0)
- Moen Faucet Accessories