Shop All Faucet Accessories
Moen
Wand Kit 1.5 Srs
Mfr # 173137SRS
Zoro # G908565189
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Overall Length (In.) 4.5 in
- Width 3.75 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 173137SRS
- Zoro # G908565189
- UPC # 26508251690
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 4.5 in |
Width | 3.75 in |
Height | 3 in |
Details
Finish | Spot Resist Stainless |
Description
Single 1 Handle Lever
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. x 1 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA1)
- LEGEND VALVE 1" GALVANIZED CAP (352-485C)
- DIXON 2 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS200)
- JONES STEPHENS Brass Hose Barb Adapter, 1" Pipe Size (G25169)
- MOEN Wand Kit (195357SRS)
- MOEN Two-Handle Bathroom Faucet Matte Black (TS43002BL)
- MOEN Line List Items Diverter Spouts (175385)
- MOEN Extension Kit (100818)
- MOEN Service Kit (40089OWB)
- MOEN Plug And Cap With 50/50 Pop Up, Lavatory (12314)
- COMPONENT HARDWARE Encore Lever Handle Replacement Kit, includes: handle, indicators & screw (K50-0110)
- Moen Faucet Accessories