Shop All Supply Stop Valves
Moen
Wand Bar Nl, #199158Nl
Mfr # 199158NL
Zoro # G208578414
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Finish Polished Nickel
- Length (In.) 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 199158NL
- Zoro # G208578414
- UPC # 26508324899
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Length (In.) | 2.44 in |
Details
Application | Residential |
Finish | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001MB)
- ANDERSON Green Leaf Nylon 5/16 in. D X 5/16 in. D Hose Mender (CBSHM5160BG1)
- LEGEND VALVE 1/2"FLX1/2"FL T-3000 (102-313)
- PROSOURCE Elbow 90 Deg Black 1-1/2 (2A-1-1/2B)
- MOEN Check Stop (130158)
- MOEN Stop Valve (12639)
- LEGEND VALVE 8" CHROME LOG LIGHTER KEY (102-824)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (29-1001LF)
- KISSLER Angle Stop Valve, Brass, Compression, 1/4in (88-9375)
- LEGEND VALVE 1/2" S-615 CPVC STOP VALVE (202-503)
- ZORO SELECT Multi-Turn Stop, Straight, 1/2 Inx3/8 In (29-1004LF)
- Moen Supply Stop Valves