Shop All Faucet Accessories
Moen
Wand Assem Kit 1.5 Gpm Brb
Mfr # 162424BRB
Zoro # G708582676
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mediterranean Bronze
- Overall Length (In.) 8.75 in
- Height 2 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 162424BRB
- Zoro # G708582676
- UPC # 26508257128
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 8.75 in |
Height | 2 in |
Width | 5.5 in |
Details
Finish | Mediterranean Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 3820 126 58.500 Nickel Bottom Track (10070.30)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- ZORO SELECT Water Heater Connector, Cop, 24In, 3/4FIP (22N603)
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- MOEN Battery Kit (179573)
- MOEN Stainless Toothbrush Holder Satin Stainless Steel (P1740)
- MOEN Mounting Hardware (177566)
- MOEN Wand Kit (180059BL)
- MOEN Hose Guide (159060)
- MOEN Lever Handle Retainer Clip (96914)
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-066-001)
- Moen Faucet Accessories