Shop All Faucet Accessories
Moen
Wand 1.5Gpm W/ Pause Srs
Mfr # 162470SRS
Zoro # G908582650
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Height 3 in
- Overall Length (In.) 4.5 in
- Width 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 162470SRS
- Zoro # G908582650
- UPC # 26508235775
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 3 in |
Overall Length (In.) | 4.5 in |
Width | 3.75 in |
Details
Finish | Spot Resist Stainless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-1/4" O.D., 8 7/8 in H (255706-75)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE12)
- ZORO SELECT PVC Plug, Spigot, 1-1/4 in Pipe Size (449012)
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- MOEN Adapter Kit (169031)
- MOEN Lift Rod Kit - (12694)
- MOEN Hardware Kit (785)
- MOEN Monticello Handle Adapter Kit (100562)
- MOEN Extension Kit (155656)
- MOEN Extension Kit (175709)
- B & K Washr Sj Tpr1-1/2X1-1/4 (1765TPRU)
- Moen Faucet Accessories