Shop All Shower Heads
This Product is Discontinued
Moen
wall, Shower Head, Chrome (Discontinued)
Mfr # 3855
Zoro # G4247932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rate 2.5 gpm
- Width 4"
- Height 4-5/8"
- ADA Compliant No
- Shower Head Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 3855
- Zoro # G4247932
- UPC # 026508070376
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 4" |
Height | 4-5/8" |
Face Dia. | 4" |
Width (In.) | 4.620 |
Height (In.) | 3.620 |
Face Dia. (In.) | 4 |
Depth (In.) | 4 |
Depth | 3-3/4" |
Manufacturers Warranty Length | Lifetime |
Connection Size | 1/2 in |
Fixed Showerhead Width | 4 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, IPS, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Moen, 3855, 1/2 in NPS, Showerhead Function Multi, Brass, Non Metal, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CA, CO, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.