Shop All Shower Heads
Moen
Wall Mounted, Shower Head Kit, Chrome, Wall
Mfr # L2353EP
Zoro # G6302366
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Red/Blue Markings, Adjustable Temp Limit Stop
- Features lever handle makes it easy to adjust the water, Highly Reflective, Pressure Balancing Control Valve, Limited Lifetime Warranty
- Material Metal
- Flow Rate 1.75 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # L2353EP
- Zoro # G6302366
- UPC # 026508269794
- Country of Origin United States
- Category Shower Heads
Dimensions
Width | Spout: 5-1/2", Showerhead: 2-1/2", Lever: 6-1/2" |
Face Dia. | 2-1/2" |
Height (In.) | 4-1/2 |
Diverter Tub Spout Length | 4-1/2" |
Width (In.) | 6-1/2 |
Depth (In.) | 1-1/2 |
Plate Length | 6-1/2" |
Face Dia. (In.) | 2-1/2 |
Plate Width | 6-1/2" |
Manufacturers Warranty Length | 5 yr |
Trim Plate Height | 6 1/2 in |
Trim Plate Width | 6 1/2 in |
Connection Size | 1/2 in |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Number of Handles 1, Moen, Chateau Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted, Spout Flow Rate 6 gpm, Spout Reach 5 1/2 in, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Trip Lever (9167-R-BN)
- DIXON Standard Jaw Clamp Tool (1098)
- ZURN Pressure Reducing Valve (3-500XL3HR)
- WEBSTONE Expansion Tank Valve, 1/2", Brass (41672)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP15)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- Moen Bathtub Faucets & Accessories