Shop All Shower Heads
Moen
Wall Mounted, Shower Head Kit, Chrome, Wall
Mfr # L2353
Zoro # G3137547
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Red/Blue Markings, Adjustable Temp Limit Stop
- Features lever handle makes it easy to adjust the water, Highly Reflective, Pressure Balancing Control Valve, Limited Lifetime Warranty
- Material Metal
- Flow Rate 2.5 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # L2353
- Zoro # G3137547
- UPC # 026508047569
- Country of Origin United States
- Category Shower Heads
Dimensions
Width | Spout: 5-1/2", Showerhead: 2-1/2", Lever: 6-1/2" |
Face Dia. | 2-1/2" |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Trim Plate Height | 6 1/2 in |
Trim Plate Width | 6 1/2 in |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Number of Handles 1, Moen, Chateau Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted, Spout Flow Rate 6 gpm, Spout Reach 5 1/2 in, Trim Finish Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- REDHAT Electronically enhanced (8210P008 24-120)
- ACORN CONTROLS Diaphragm Retainer (2566-055-199)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP15)
- KOHLER Statement Mf Showerhead Matte Black (26290-BL)
- Moen Shower Heads