Shop All Pipe Test Plugs
Moen
Wall-Mount Test Plug Kit
Mfr # 210571
Zoro # G610332192
product price: $0.85
/ea
Sold in multiples of 8 for $6.80
$6.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Depth 0.75 in
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 210571
- Zoro # G610332192
- UPC # 26508358825
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Length | 1 in |
Depth | 0.75 in |
Width | 0.75 in |
Description
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
- •1" x 0.75" x 0.75" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hand wheel, For Use with 1-1/2 in Global Forged Brass Angle Hose Valves (AV151-WR)
- ANVIL Riser Clamp, Pipe Sz 1 1/4 In, Length 10In (0500173547)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- ZORO SELECT 1-1/2" " Dia., Zinc, Zinc Finish, Kitchen, Slip-Nut (1PNW5)
- MOEN Posi-Temp Test Plug (101975)
- CHERNE Locking Plug, Mechanical, 2 In (271675)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- OATEY Mechanical Cleanout Plug (271058)
- JONES STEPHENS Sewer Relief Valve, 4" (S25400)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- Moen Plumbing Accessories