Shop All Escutcheons
Moen
Wall Escutcheon And Gasket
Mfr # 52020
Zoro # G601238373
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
- Width 2.0 in
- Height 3.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 52020
- Zoro # G601238373
- UPC # 26508212578
- Country of Origin China
- Category Escutcheons
Dimensions
Width | 2.0 in |
Height | 3.12 in |
Details
Color/Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Flow Rate: 0.75 gpm (155083-75)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VMC6)
- THRIFCO PLUMBING 4 Inch ABS Sanitary Tee (6792154)
- SMITH-COOPER SW Tee, 3M, 316/L, 3" (4307006132)
- MOEN Escutcheon, 97491BN (97491BN)
- MOEN Escutcheon Extension Kit (162BN)
- MOEN Escutcheon & Gasket Kit (182632BN)
- MOEN Escutcheon - (97577)
- MOEN Escutcheon - (141002)
- MOEN Handle Escutcheon (130153NL)
- MOEN Escutcheon Kit (191935)
- Moen Escutcheons